Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 1" circle, White, 100PK
Mfr # 4466W
Zoro # G4399656
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Width 1 in
- Tape Length 1 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4466W
- Zoro # G4399656
- UPC # 888519018804
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Diameter | 1" |
Tape Core Diameter | 3 in |
Metric Tape Shape Diameter | 25.4 mm |
Imperial Tape Shape Diameter | 1 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4466, Imperial Tape WxL 1 in dia, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Imperial Tape Shape Diameter 1 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Disc, Surface Compatibility Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 3.8 Oz Ebony Wood Putty Oil-Based Non-Hardening (9718)
- HENRY 5 gal. Asphalt Filler and Sealer, Flat Finish, Black Brown, Water Base (HE200074)
- FRANKLIN TB METAL ROOF SEALANT 10.1 OZ CLEAR (61111)
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- 3M Double Coated Tape, Paper, Clear, PK36 (444)
- 3M Safety-Walk Tapes-Treads 613, Blk/Ylw St (613)
- 3M 3M 4646 VHB Tape 0.5" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M GPT020 Double Coated Tape 1/2" x 4" - 100 per pack (3M GPT-020)
- 3M 3M 4646 VHB Tape 0.75" x 5yd, Dark Gray, 25 mil (4646)
- 3M Smooth Transition, Tape, 30ft., PK5 (06800)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- 3M Double Sided Foam Tapes