Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK
Mfr # 4466W
Zoro # G4399683
product price: $9.55
/pk 100, $0.10/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4466W
- Zoro # G4399683
- UPC # 888519014837
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Tape Core Diameter | 3 in |
Diameter | 3/4" |
Imperial Tape Shape Diameter | 3/4 in |
Metric Tape Shape Diameter | 19.1 mm |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4466, Imperial Tape WxL 3/4 in dia, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Imperial Tape Shape Diameter 3/4 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 1/2 In. Wide x 36 Yards Long, Brown (WCGT-1/2)
- 3M Adhesive, DP605NS Series, Off White, Dual-Cartridge (605)
- J-B WELD Adhesive Extremeheat 3Oz (37901)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 1 Gun Use Can, 1 Spray Foam Gun, 1Spray Foam Cleaner, 3PK (1FC1FGC1SG)
- 3M Double Sided VHB Tape, Foam, Gray, PK2 (4941)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462W)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- 3M 3M GPT020 Double Coated Tape 2" circles - 100 per pack (3M GPT-020)
- 3M 3M 4936 VHB Tape 1" x 5yd, Gray, 25 mil (4936)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- 3M 3M 4646 VHB Tape 6" x 5yd, Dark Gray, 25 mil (4646)
- 3M Double Sided Foam Tapes