Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 0.5" x 5yd, White
Mfr # 4466
Zoro # G4246846
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4466
- Zoro # G4246846
- UPC # 888519014844
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 1/2" |
Tape Core Diameter | 1.5 in |
Imperial Tape Length | 5 yd |
Metric Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., Black, 12/Case (T93300312PKB)
- STANLEY DualMelt™ Glue Sticks, 4 in, Pack of 24 (GS20DT)
- SPRAY NINE/KNIGHT Spray Nine 82180 Permatex Silicone Gasket Maker (82180)
- PERMATEX Permatex Automotive Muffler & Tailpipe Sealer 3 oz. carded (80335)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- 3M AutoAcrylicPlusPrmTp 06392Blk 1.52m, PK12 (06387)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4056 Double Coated Foam Tape 2" x 5yd, Black, 1/16" thick (4056)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- POLYKEN Double Sided Tape (105C)
- 3M Foam Tape