Shop All Double Sided Foam Tapes
3M
3M™ 4466 Double Sided Foam Tape, 1/2" x 36 yds., 1/16", White, 1/Case
Mfr # T95344661PK
Zoro # G4906091
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Thick Closed Cell Polyethylene Foam
- Tape Width 1/2"
- Tape Length 36 yds
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T95344661PK
- Zoro # G4906091
- UPC # 848109022062
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yds |
Details
Item | Double Foam Tape,1/2x36 yd. |
Tape Backing Material | 1/16" Thick Closed Cell Polyethylene Foam |
Tape Color | White |
Description
Double Foam Tape,1/2x36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 98OZ WHT K And B Sealant (7079808640)
- GARDNER BENDER Repair Tape, Red, 1" x 10 ft. (HTP-1010RED)
- INTERTAPE Tape Duct Olive 1.88Inx60Yd (20C-OD2)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 lb, Bottle (32028)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M 3M 4952 VHB Tape 2" x 5yd, White, 45 mil (4952)
- 3M 3M 4936 VHB Tape 1" x 5yd, Gray, 25 mil (4936)
- 3M Repulpble Flatback Tape, 36mmx55, White (R3127)
- 3M 3M™ 4466 Double Sided Foam Tape, 1" x 5 yds., 1/16", White, 1/Case (T9554466R)
- 3M 3M 4056 Double Coated Foam Tape 0.75" x 5yd, Black (4056)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M Foam Tape