Shop All Double Sided Foam Tapes
3M
3M™ 4466 Double Sided Foam Tape, 1" x 5 yds., 1/16", White, 1/Case
Mfr # T9554466R
Zoro # G4905866
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Thick Closed Cell Polyethylene Foam
- Tape Width 1"
- Tape Length 5 yds
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9554466R
- Zoro # G4905866
- UPC # 812578001330
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 5 yds |
Details
Item | Double Foam Tape,1x5 yd. |
Tape Backing Material | 1/16" Thick Closed Cell Polyethylene Foam |
Tape Color | White |
Description
Double Foam Tape,1x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Gray Cement For PVC 8 oz (30884V)
- MARKAL Thread Sealant Tape, PTFE, 520 in. L, White (44075)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Bottle, 545, Purple, Liquid (135486)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- 3M Foam Tape, White, 5 yd. L x 3/4 in. W (4026)
- 3M 3M 4646 VHB Tape 2" x 2 Dark Gray, 25 mil, 5PK (4646)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- 3M Double Coated Tape, Foam, Off White, PK9 (4026)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- 3M Double Sided Foam Tapes