Shop All Double Sided Foam Tapes
3M
3M™ 4466 Double Sided Foam Tape, 1" x 36 yds., 1/16", White, 1/Case
Mfr # T95544661PK
Zoro # G4905927
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Thick Closed Cell Polyethylene Foam
- Tape Width 1"
- Tape Length 36 yds
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T95544661PK
- Zoro # G4905927
- UPC # 848109022079
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 36 yds |
Details
Item | Double Foam Tape,1x36 yd. |
Tape Backing Material | 1/16" Thick Closed Cell Polyethylene Foam |
Tape Color | White |
Description
Double Foam Tape,1x36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- TOUCH 'N SEAL Foam Applicator Kit, Black, Plastic (7565017120)
- 3M Duct Tape, Rd, 50 yd. L x 3/4in. W (3903)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF32)
- 3M 3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil (4929)
- 3M Double Sided Foam Tape, 1/2"x5 yds., 1/16", White (T9534466R)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M 3M 4016 Double Coated Foam Tape 0.75" x 5yd, White (4016)
- 3M AutoAcrylicPlusPrmTp 06392Blk 1.52m, PK12 (06387)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- 3M Double Sided VHB Tape, Foam, Gray, PK2 (4941)
- 3M Double Sided Foam Tapes