Shop All Double Sided Foam Tapes
3M
3M 4462W Double Coated Foam Tape 12" x 5yd, White
Mfr # 4462
Zoro # G4242235
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4462
- Zoro # G4242235
- UPC # 888519014639
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Width | 12" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Metric Tape Length | 4.57 m |
Metric Width | 304.8 mm |
Imperial Tape Width | 12 in |
Imperial Tape Length | 5 yd |
Description
3M Double Coated Polyethylene Foam Tape 4462 White is a closed-cell, polyethylene foam carrier. It is formulated for more hard to bond surfaces. The unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- MINWAX Fillr Wood Stnable 1Oz (42851000)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 50 mL Bottle (13750)
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 250 mL Bottle (1835918)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M 3M 4910 VHB Tape 6" x 1yd, Clear, 40 mil (4910)
- 3M Double Sided Foam Tape, 1/2"x5 yds., 1/16", White (T9534466R)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- PROSOURCE Tape Double Face 1/2In X 42In (PH-121120-PS)
- 3M Double Sided Foam Tapes