Shop All Double Sided Foam Tapes
3M
3M 4462W Double Coated Foam Tape 0.5" x 5yd, White
Mfr # 4462
Zoro # G4321466
original price:
$8.35
19% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4462
- Zoro # G4321466
- UPC # 888519000526
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Width | 1/2" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Metric Tape Length | 4.57 m |
Metric Width | 12.7 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/2 in |
Description
3M Double Coated Polyethylene Foam Tape 4462 White is a closed-cell, polyethylene foam carrier. It is formulated for more hard to bond surfaces. The unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (25215)
- RED HEAD Dispensing Tool, 18 in, 5 1/2 in, Epoxy (A300)
- AA THREAD White 1/2 in. W X 260 in. L Thread Seal Tape (01440031)
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462)
- 3M AutomotiveAttachmentTape06381 White, PK12 (06381)
- 3M FlatBack Tape, 1 7/8" W, 60yd L, White, PK24 (R3127)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- TRIMACO 2.83" x 180' FloorShell Heavy Duty Seam Tape (12390)
- 3M Double Sided Foam Tapes