Shop All Double Sided Foam Tapes
3M
3M™ 4462 Double Sided Foam Tape, 1/2" x 72 yds., 1/32", White, 1/Case
Mfr # T95344621PK
Zoro # G4905988
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/32" Thick Closed Cell Polyethylene Foam
- Tape Width 1/2"
- Tape Length 72 yds
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T95344621PK
- Zoro # G4905988
- UPC # 848109022031
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 72 yds |
Details
Item | Double Foam Tape,1/2x72 yd. |
Tape Backing Material | 1/32" Thick Closed Cell Polyethylene Foam |
Tape Color | White |
Description
Double Foam Tape,1/2x72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Special Darker Bronze (NP1SPBRZ12)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/4 pt. (07260)
- TITEBOND Wood Glue, III Ultimate Series, Tan, 24 hr Full Cure, 32 oz, Bottle (1413)
- NORTON CO URETHANE STRUCTURAL ADHSV-1 MIN (NR04615)
- 3M 3M 4950 VHB Tape 12" x 1yd, White, 45 mil (4950)
- 3M 3M GPT020 Double Coated Tape 2" circles - 5 per pack (3M GPT-020)
- 3M 3M 4950 VHB Tape 0.5" x 5yd, White, 45 mil (4950)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M 3M 4008 Double Coated Foam Tape 1" x 1", White, 162PK (4008)
- 3M 3M 4952 VHB Tape 0.5" x 5yd, White, 45 mil (4952)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- 3M Double Sided Foam Tapes