Shop All Double Sided Foam Tapes
3M
3M 4056 Double Coated Foam Tape 0.75" x 5yd, Black
Mfr # 4056
Zoro # G4321362
original price:
$18.24
5% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4056
- Zoro # G4321362
- UPC # 888519014431
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 3/4" |
Length | 5 yd. |
Imperial Tape Width | 3/4 in |
Metric Width | 19.05 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Description
3M Double Coated Urethane Foam Tape 4056 is a black, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 15LM, Off White, Low-Modulus Elastomeric Sealant, 600ml, Unipac (SIKA-442109)
- KRUD KUTTER KRUD KUTTER Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz, Concentrated (KR32)
- 3M 3M 4941 VHB Tape 0.5" x 5yd, Gray, 45 mil (4941)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-3/4)
- 3M 3M 4056 Double Coated Foam Tape 2" x 5yd, Black, 1/16" thick (4056)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- 3M 3M 4008 Double Coated Foam Tape 3" x 5yd, White, 1/8" thick (4008)
- 3M Foam Tape, White, 5 yd. L x 3/4 in. W (4026)
- 3M 3M 4646 VHB Tape 1.5" circle, Dark Gray, 25 mil, 100PK (4646)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M Double Sided Foam Tapes