Shop All Double Sided Foam Tapes
3M
3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick
Mfr # 4052
Zoro # G4321344
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4052
- Zoro # G4321344
- UPC # 888519001059
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Width | 2" |
Metric Width | 50.8 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Length | 4.57 m |
Description
3M Double Coated Urethane Foam Tape 4052 is a black, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Construction Sealant, 600 mL, SausaPack, Gray, Polyurethane Base (525)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Tan (NP1TAN12)
- NASHUA Duct Tape, 72mm W, 55m L, Industrial, Red (2280)
- PERMATEX Multipurpose RTV Silicone Sealant, 11 oz, Clear, Temp Range -75 to 400 Degrees F (80855)
- 3M 3M 4052 Double Coated Foam Tape 0.5" x 5yd, Black (4052)
- 3M 3M 4052 Double Coated Foam Tape 6" x 5yd, Black, 1/32" thick (4052)
- 3M 3M 4052 Double Coated Foam Tape 1" x 5yd, Black, 1/32" thick (4052)
- 3M AutomotiveAttachmentTape06381 White, PK12 (06381)
- 3M 3M 4492W Double Coated Foam Tape 1" circle, White, 5PK (4492W)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M Foam Tape