Shop All Double Sided Foam Tapes
3M
3M 4052 Double Coated Foam Tape 12" x 5yd Black, 1/32" thick
Mfr # 4052
Zoro # G4251554
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4052
- Zoro # G4251554
- UPC # 888519014370
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Width | 12" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Metric Width | 6.35 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 12 in |
Metric Tape Length | 4.57 m |
Description
3M Double Coated Urethane Foam Tape 4052 is a black, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 1" x 3" - 100 per pack (3M GPT-020)
- ECLECTIC PRODUCTS 1/4 Pt Fir / Maple Famowood Water-Based Latex Wood Filler (40042118)
- CHRISTYS Primer, Purple, 32 oz. (RH-PURP-QT-12)
- DAP Kitchen Sealant, 9.8 oz, Cartridge, White, Silicone Base (8656)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- 3M Double Coated Tape, Foam, Off White, PK9 (4016)
- 3M Double Sided VHB Tape, Paper, Gray, PK3 (4941)
- 3M Double Sided Foam Tape, 2"x5 yds., 1/4" Natural (T9574004R)
- 3M Smooth Transition, Tape, 30ft., PK5 (06800)
- 3M Scotch, Precut Foam Mounting 1in Squares, Double-Sided, Removable, 16PK (108)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- 3M Double Sided Foam Tapes