Shop All Double Sided Foam Tapes
3M
3M 4032 Double Coated Foam Tape 2" x 5yd, White, 1/32" thick
Mfr # 4032
Zoro # G3992414
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4032
- Zoro # G3992414
- UPC # 888519014219
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Width | 2" |
Imperial Tape Length | 5 yd |
Metric Width | 50.8 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 2 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4032, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24 (E554)
- NASHUA Foil Tape, 4 in. x 15 yd., White (314)
- DAP Caulk, 10 oz, Cartridge, White, Water Base (51136-00005)
- DOW Flowable Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179310)
- 3M 3M 4032 Double Coated Foam Tape 12" x 5yd White, 1/32" thick (4032)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- 3M 3M 4032 Double Coated Foam Tape 0.25" x 5yd, White (4032)
- 3M 3M 4646 VHB Tape 0.5" x 5yd, Dark Gray, 25 mil (4646)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- BSC PREFERRED 1/2'' x 72 yds. 1/32'' White Tape Logic Double Sided Foam Tape, 2PK (T9431162PK)
- 3M Foam Tape