Shop All Double Sided Foam Tapes
3M
3M 4032 Double Coated Foam Tape 0.25" x 5yd, White
Mfr # 4032
Zoro # G4017045
original price:
$8.88
7% off
new price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4032
- Zoro # G4017045
- UPC # 888519014165
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 1/4" |
Length | 5 yd. |
Metric Tape Length | 4.57 m |
Metric Width | 6.35 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/4 in |
Description
3M Double Coated Urethane Foam Tape 4032 is an off-white, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- GARDNER BENDER Duct Seal Lb Compound Plug (550558)
- FLEX PASTE Flex Paste Rubbr Blk 1Lb (PFSBLKR16)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Metallic (557)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- 3M 3M 4032 Double Coated Foam Tape 3" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M Foam Tape