Shop All Double Sided Foam Tapes
3M
3M 4026 Double Coated Foam Tape 5" x 5yd, White, 1/16" thick
Mfr # 4026
Zoro # G5324420
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1"
- Material Polyurethane
- Tape Core Diameter 1"
- Adhesion Strength 2lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4026
- Zoro # G5324420
- UPC # 888519122617
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Core Diameter | 1" |
Details
Item | Urethane Foam Tape,White,5"x5 yd. |
Material | Polyurethane |
Adhesion Strength | 2lb |
Description
Urethane Foam Tape,White,5 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, White (398N)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- THRIFCO PLUMBING 1 Lb Soil Pipe Cement (6313014)
- TITEBOND Adhesive Wood Instant Med 2Oz (6211)
- 3M Acrylic Plus HighBondTape 06384 Blk, PK12 (06384)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White (4466)
- 3M Double Coated Tape, Blk, 3/4"x108 ft., PK12 (5952)
- 3M 3M 4905 VHB Tape 12" x 1yd, Clear, 20 mil (4905)
- SEACHOICE Boat Striping Tape, Red, 1" x 50' (77931)
- 3M Foam Tape