Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 12" x 5yd White, 1/16" thick
Mfr # 4016
Zoro # G4249217
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4249217
- UPC # 888519013915
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 12" |
Tape Core Diameter | 1.5 in |
Metric Width | 304.8 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 12 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- FROGTAPE 2 X 60YD (1358464)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- SHEETROCK Joint Compound, 18 lb, Natural (384211)
- 3M 3M 4016 Double Coated Foam Tape 3" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White (4466)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- 3M Double Sided Foam Tape, 3/4"x5 yds., 1/16", Natural (T9544016R)
- COMMERCIAL 1 in Double Sided Mounting Tape (3052)
- 3M Double Sided Foam Tapes