Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 1" x 5yd, White, 1/16" thick
Mfr # 4016
Zoro # G4104667
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4104667
- UPC # 888519000885
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Width | 1" |
Tape Core Diameter | 1" |
Length | 5 yd. |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Gray, 3/Case (T98718GR3PK)
- 3M 3M 4930 VHB Tape 0.5" x 2", White, 25 mil, 5PK (4930)
- LOCTITE Instant Adhesive, 9460 Series, Clear, 0.17 oz, Bottle, 1:01 Mix Ratio, 3 hr Functional Cure (398467)
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- 3M 3M 4016 Double Coated Foam Tape 0.75" x 5yd, White (4016)
- 3M 3M 4016 Double Coated Foam Tape 0.25" x 5yd, White (4016)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- 3M 3M GPT020 Double Coated Tape 2" squares - 100 per pack (3M GPT-020)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 1.5", White, 256PK (4466W)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (PPTDE-1)
- 3M Double Sided Foam Tapes