Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 1" x 36yd White, 1/16" thick
Mfr # 4016
Zoro # G5326189
product price: $108.99
/ea
Sold in multiples of 4 for $435.96
Free Shipping & Returns
$435.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Color White
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G5326189
- UPC # 888519013809
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Tape Core Diameter | 1" |
Details
Item | Urethane Foam Tape,White,1"x36 yd. |
Tape Backing Material | Acrylic |
Tape Color | White |
Material | Polyurethane |
Description
Urethane Foam Tape,White,1 In.x36 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- IRION-AMERICA Light Weight PU Foam Gun, Black/Red (781237)
- DAP Weldwood Floor Tile Adhesive 1 gal (00137)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- 3M 3/4X36YDS 1/8#4508 FOAM TAPE 12/CS (3M6375)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Acrylic Plus HighBondTape 06389 Blk, PK12 (06387)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 1.5", White, 256PK (4466W)
- 3M 3M 4950 VHB Tape 2" x 5yd, White, 45 mil (4950)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- 3M Foam Tape