Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 1" x 3", White, 108PK
Mfr # 4016
Zoro # G4320084
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 3 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4320084
- UPC # 888519013984
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 3 in |
Length | 3" |
Width | 1" |
Tape Core Diameter | 1" |
Metric Tape Length | 76.2 mm |
Metric Width | 25.4 mm |
Imperial Tape Length | 3 in |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 3 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 3 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- BLACK JACK Super Flash Gloss Black Elastomeric Flashing Cement 10 oz (1010-9-66)
- RED HEAD Dispensing Tool, 15 in, 6 in, Epoxy (D102)
- DAP Extreme Conditions Adhesive, Clear, 1 Ga, Tube (60480)
- 3M 3M 4905 VHB Tape 2" x 5yd, Clear, 20 mil (4905)
- 3M 3M 9088 Double Coated Tape 4" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M™ 4466 Double Sided Foam Tape, 1" x 5 yds., 1/16", White, 1/Case (T9554466R)
- 3M 3M GPT020 Double Coated Tape 2" squares - 100 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 1/2" x 4" - 100 per pack (3M GPT-020)
- 3M 3M 4008 Double Coated Foam Tape 4" x 5yd, White, 1/8" thick (4008)
- 3M Double Coated Tape, 54 3/4 yd L, PK24 (GPT-020F)
- 3M Double Sided Foam Tapes