Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 1" x 1", White, 162PK
Mfr # 4016
Zoro # G4320075
original price:
$27.25
7% off
new price: $25.29
/pk 162, $0.16/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4320075
- UPC # 888519013960
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Length | 1" |
Width | 1" |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Metric Tape Length | 25.4 mm |
Imperial Tape Length | 1 in |
Tape Core Diameter | 1" |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 1", 60Yds, Tan, 5 Mil (101006)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 5/32" X 25ft. (19156)
- HERCULES Sealant, 10.1 oz, Cartridge, Red, Silicone Base (25666)
- 3M Double Sided Tape, Urethane Foam, 3/4in (4016)
- 3M 3M 4936 VHB Tape 0.5" x 5yd, Gray, 25 mil (4936)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- 3M 3M 4032 Double Coated Foam Tape 12" x 5yd White, 1/32" thick (4032)
- 3M Venture Tape, Double Coated, White, PK16 (514CW)
- 3M AutoAcrylicPlusPrmTp 06392Blk 1.52m, PK12 (06387)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- 3M Double Sided Foam Tapes