Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 0.75" x 4.5", White, 40PK
Mfr # 4016
Zoro # G4399622
product price: $15.15
/pk 40, $0.38/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 4 1/2 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4399622
- UPC # 888519013946
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 4 1/2 in |
Length | 4-1/2" |
Width | 3/4" |
Metric Tape Length | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 4 1/2 in |
Metric Width | 19.05 mm |
Tape Core Diameter | 1" |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 4 1/2 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 4 1/2 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99830)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3S-OF)
- BLUE MAGIC 2 oz. Gray Metal Epoxy Putty (16002TRI)
- 3M 3M™ 4466 Double Sided Foam Tape, 1" x 5 yds., 1/16", White, 1/Case (T9554466R)
- 3M 3M 4016 Double Coated Foam Tape 1" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4959 VHB Tape 2" x 5yd, White, 120 mil (4959)
- 3M 3M 7000049773 All Weather Flashing Tape - 8067 Tan, 2" x 75' Slit Liner (7000049773)
- 3M 3M 4905 VHB Tape 2" x 5yd, Clear, 20 mil (4905)
- 3M 3M GPT020 Double Coated Tape 2" circles - 100 per pack (3M GPT-020)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M Foam Tape