Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 0.75" x 36yd, White
Mfr # 4016
Zoro # G5326198
Sold in multiples of 5 for $387.75
Free Shipping & Returns
$387.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Color White
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G5326198
- UPC # 888519013793
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Tape Core Diameter | 1" |
Details
Item | Urethane Foam Tape,0.75"x36 yd. |
Tape Backing Material | Acrylic |
Tape Color | White |
Material | Polyurethane |
Description
Urethane Foam Tape,0.75 In.x36 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Subfloor & Deck Synthetic Rubber Construction Adhesive 28 oz (LNP-602 28)
- DURHAM MFG Durhams Natural Cream Water Putty 16 oz (1LB)
- LOCTITE Liquid High Temperature Sealant, 473 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374452)
- LOCTITE Epoxy Adhesive, 330 Series, Gray, Can, No Mix Mix Ratio, 5 min Functional Cure (1691005)
- 3M 3M 4026 Double Coated Foam Tape 5" x 5yd, White, 1/16" thick (4026)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M Vinyl Tape, Blue, 3" x 36 yd. (471783)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- 3M 3M GPT020 Double Coated Tape 3/4" circles -250 per pack (3M GPT-020)
- 3M Smooth Transition, Tape, 30ft., PK5 (06800)
- 3M Foam Tape