Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 0.75" x 1.5", White, 256PK
Mfr # 4016
Zoro # G4399613
product price: $29.65
/pk 256, $0.12/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 1 1/2 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4399613
- UPC # 888519013939
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 1 1/2 in |
Width | 3/4" |
Length | 1-1/2" |
Metric Width | 19.05 mm |
Imperial Tape Length | 1 1/2 in |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 19.05 mm |
Tape Core Diameter | 1" |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 1 1/2 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 1 1/2 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- DAP Sealant, 9.8 oz, Cartridge, Clear, Silicone Base (08658)
- FAMOWOOD 1 Pint Mahogany Wood Putty (36021122)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- 3M 3M 4032 Double Coated Foam Tape 1" x 1", White, 324PK (4032)
- 3M 3M 4646 VHB Tape 2" x 2 Dark Gray, 25 mil, 5PK (4646)
- 3M 3M 4952 VHB Tape 0.5" x 5yd, White, 45 mil (4952)
- 3M AutomotiveAttachmentTp06377gray0.76, PK12 (06377)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M 3M 4930 VHB Tape 6" x 5yd, White, 25 mil (4930)
- 3M Double Coated Tape, Polypropylene, PK72 (9576)
- 3M Foam Tape