Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 0.5" x 36yd, White
Mfr # 4016
Zoro # G5326170
product price: $55.19
/ea
Sold in multiples of 7 for $386.33
$386.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Color White
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G5326170
- UPC # 888519013786
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Tape Core Diameter | 1" |
Details
Item | Urethane Foam Tape,White,0.5"x36 yd. |
Tape Backing Material | Acrylic |
Tape Color | White |
Material | Polyurethane |
Description
Urethane Foam Tape,White,0.5 In.x36 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX GAL GLS Fast Dry Poly (319000000)
- SUPER GLUE Instant Adhesive, Accutool Series, Clear, 0.17 oz, Tube (19026)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46235)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- 3M 3/4X36YDS 1/8#4508 FOAM TAPE 12/CS (3M6375)
- 3M Wrap Repair Silicone Tape, 03625, 1", PK24 (03625)
- 3M Film Tape, 8 mil Tape Thickness, PK10 (GPT-020)
- 3M 3M 4646 VHB Tape 2" x 2", Dark Gray, 25 mil, 100PK (4646)
- 3M 3M 4950 VHB Tape 6" x 5yd, White, 45 mil (4950)
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- 3M Foam Tape