Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 0.5" x 1.5", White, 25PK
Mfr # 4016
Zoro # G5325419
product price: $12.99
/pk 25, $0.52/ea
Sold in multiples of 30 for $389.70
$389.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Color White
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G5325419
- UPC # 888519121023
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Tape Core Diameter | 1" |
Details
Item | Urethane Foam Tape,0.5x1.5",PK25 |
Tape Backing Material | Acrylic |
Tape Color | White |
Material | Polyurethane |
Description
Urethane Foam Tape,0.5x1.5 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Luer, 303 Stainless Steel Silver (G520)
- SAKRETE 40LB FastCement Patcher (60200640)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Bottle, 569, Brown, Liquid (135492)
- ECLECTIC PRODUCTS 23 Oz Walnut Famowood Solvent Based Original Wood Filler (36021142)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White (4466)
- 3M Stamark High Performance Tape A380IES Wh (A380I ES)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 1" x 4" - 100 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- 3M 3M 4910 VHB Tape 0.75" x 5yd, Clear, 40 mil (4910)
- 3M Double Coated Tape, 2In x108 ft., Red, PK24 (9420)
- 3M Foam Tape