Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 0.5" x 0.5", White, 256PK
Mfr # 4016
Zoro # G4396901
product price: $13.29
/pk 256, $0.05/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 1/2 in
- Tape Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4396901
- UPC # 888519013922
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 1/2 in |
Width | 1/2" |
Length | 1/2" |
Tape Core Diameter | 1" |
Metric Tape Length | 12.7 mm |
Metric Width | 12.7 mm |
Imperial Tape Length | 1/2 in |
Imperial Tape Width | 1/2 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 1/2 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 1/2 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- ADFORS Wall Repair Patch, 8 in x 8 in, White (FDW6714-U)
- S&G TOOL AID CORPORATION S and G Tool Aid 19300 Heavy Duty Caulking Gun (SGT-19300)
- 3M 3M 4936 VHB Tape 0.5" x 5yd, Gray, 25 mil (4936)
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- 3M 3M 4008 Double Coated Foam Tape 3" x 5yd, White, 1/8" thick (4008)
- 3M 3M 4910 VHB Tape 1.5" x 1.5", Clear, 40 mil, 100PK (4910)
- 3M Double Sided VHB Tape, Paper, Gray, PK3 (4941)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- 3M Double Sided Foam Tapes