Shop All Masking Tapes
3M
3M™ 401+/233+ Masking Tape, 6.7 Mil, 3/4" x 60 yds., Green, 48/Case
Mfr # T934401
Zoro # G5498711
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 3/4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T934401
- Zoro # G5498711
- UPC # 00051115647604
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds. |
Details
Tape Color | Green |
Item | Masking Tape,3/4x60 yd.,Green,PK48 |
Description
Masking Tape,3/4x60 yd.,Green,PK48, Package Quantity 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4930 VHB Tape 7" x 5yd, White, 25 mil (4930)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit (209822)
- COX Caulk Gun, Steel, 10 oz (41004-XT)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- 3M Masking Tape, Green, 1-7/8" W, Circle (401+)
- 3M Masking Tape, Dark Green, 1/4 In. x 18 Yd. (8992)
- 3M Masking Tape, 18mm W, Rubber Adhesive, PK48 (501+PL)
- 3M Masking Tape, Yellow, 61/64" W, Circle (301+)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-4" X 60YD)
- 3M Masking Tapes