Shop All Masking Tapes
3M
3M™ 401+/233+ Masking Tape, 6.7 Mil, 3/4" x 60 yds., Green, 12/Case
Mfr # T93440112PK
Zoro # G5498845
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 3/4"
- Tape Length 60 yds.
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T93440112PK
- Zoro # G5498845
- UPC # 848109037554
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds. |
Details
Tape Color | Green |
Item | Masking Tape,3/4x60 yd.,PK12 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,3/4x60 yd.,PK12, Number of Adhesive Sides 1, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 15LM, Off White, Low-Modulus Elastomeric Sealant, 600ml, Unipac (SIKA-442109)
- LIQUID NAILS Heavy Duty Acrylic Latex Construction Adhesive 28 oz (LNP-903 28)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1.5" X 60YD)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76042)
- 3M Masking Tape, 1/2" W, 60 yd L, Tan, PK72 (234)
- 3M Masking Tape, Natural, 3/8 In Dia, PK2500 (2380)
- 3M Masking Tape, Dark Green, 1-1/2In D, PK100 (8992)
- 3M Masking Tape, 6.7 Mil, 3"x60 yds., Green, PK8 (T938401)
- 3M Soft Edge Foam Masking Tape (D.A.R.T.) 12Mm (MMM6297)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- INTERTAPE POLYMER GROUP 2 X 36YD CLEAR POLY TAPE (5634)
- 3M Masking & Painter's Tape