Shop All Masking Tapes
3M
3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 48/Case
Mfr # T933401
Zoro # G5501085
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1/2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T933401
- Zoro # G5501085
- UPC # 00051115647598
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds. |
Details
Tape Color | Green |
Item | Masking Tape,1/2x60 yd.,PK48 |
Description
Masking Tape,1/2x60 yd.,PK48, Package Quantity 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN General Purpose Masking Tape, 2” X 60 Yards, 24PK (TAPE-MASK 2)
- DAP Spackling Paste, 1 Ga, Pink/White (12347)
- GORILLA GLUE Double Sided 1 in. W X 60 in. L Mounting Tape Clear (6065003)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-838 2 Gallon Clear Heavy Duty Adhesive (17104113024)
- 3M 24Mmx55M Greenr Mask Tap Pro Sw (2050-24AP)
- 3M Advanced Masking Film, 48"x180ft x.35 mil (AMF48)
- 3M 3M Precision Masking Tape, 06525, 1/4 in x 60 yds (7000045536)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352307)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- 3M Masking Tapes