Shop All Masking Tapes
3M
3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 12/Case
Mfr # T93340112PK
Zoro # G5501076
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1/2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T93340112PK
- Zoro # G5501076
- UPC # 848109037547
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds. |
Details
Tape Color | Green |
Item | Masking Tape,1/2x60 yd.,PK12 |
Description
Masking Tape,1/2x60 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL GE PRODUCTS 28OZ CLR K And B Seal (2709136)
- 3M Adhesive Remover, Clear, 18.7 oz, Aerosol Can (62-4883-4930-9)
- DAP Sealant Gasket Silicone 2.8Oz (7079800754)
- DAP Sealant Sili Rubb Clear 2.8Oz (7079800756)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1/2" x 60 yds., Yellow, 12/Case (T93330112PK)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 12/Case (T93320112PK)
- 3M Masking Tape, Dark Green, 3/8In Dia, PK250 (8992)
- 3M Stamark Removable Black Line Mask 715, 1 (A715)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- 3M Masking Tape, Yllw, 2-27/32" W, Circle, PK12 (301+)
- OATEY 1/2 in. X 520 in. Teflon Thread Seal Tape/Plastic Spool (31202)
- 3M Masking & Painter's Tape