Shop All Masking Tapes
3M
3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 24/Case
Mfr # T935401
Zoro # G5500260
product price: $279.99
/pk 24, $11.67/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T935401
- Zoro # G5500260
- UPC # 00051115647611
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Green |
Item | Masking Tape,1x60 yd.,Green,PK24 |
Description
Masking Tape,1x60 yd.,Green,PK24, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Blue (398)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13481-0075)
- EZ WELD Pipe Cement, 32 fl oz, Blue (EZ32204N)
- PC-METAL Epoxy Pc Metal 2Oz (025550)
- 3M Premasking Tape, 12"x100 yd., PK4 (SCPM-44X 296)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- 3M 1" Green Masking Tape (2060)
- 3M Masking Tape, Dark Green, 1/2 In Dia, PK250 (8992)
- 3M Masking Tape, Natural, 3 In. Dia., PK250 (2380)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- 3M Masking Tape, Green, 2"x60 yd. (401+)
- 3M Masking Tapes