Shop All Masking Tapes
3M
3M™ 401+/233+ Masking Tape, 6.7 Mil, 1 1/2" x 60 yds., Green, 16/Case
Mfr # T936401
Zoro # G5501441
product price: $266.99
/pk 16, $16.69/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1 1/2"
- Tape Length 60 yds.
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T936401
- Zoro # G5501441
- UPC # 00051115647628
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2" |
Tape Length | 60 yds. |
Details
Tape Color | Green |
Item | Masking Tape,1 1/2x60 yd.,Green ,PK16 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,1 1/2x60 yd.,Green ,PK16, Number of Adhesive Sides 1, Package Quantity 16
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threadlocker, Red, High Strength, Small Screw Liquid, 10 mL Bottle, Pack 5 (2025010)
- INTERTAPE Tape Sheath Wht 1.88Inx54.6Yd (5518USW)
- MUTUAL INDUSTRIES Polymeric Jointing Sand, 50 lb., Bag, Tan (7016-0-0)
- 3M 3M 4905 VHB Tape 3" x 5yd, Clear, 20 mil (4905)
- 3M Trim Masking Tape, 50.8MmX10M (MMM6349)
- 3M Impact Stripping Tape, Tan, 2in X 20yd, PK6 (528)
- 3M Scotch® General Purpose Masking Tape, 1-1/2" x 60 yards, 3" Core (234112)
- 3M Stamark Removable Black Line Mask 715, 1 (A715)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 12/Case (T93540112PK)
- 3M Masking Tape, Tan, 1-13/32 in x 60yd, PK24 (64741)
- SHURTAPE Masking Tape, White, 24mm, PK36 (CP 631)
- 3M Masking & Painter's Tape