Shop All Double Sided Foam Tapes
3M
3M 4008 Double Coated Foam Tape 7" x 5yd, White, 1/8" thick
Mfr # 4008
Zoro # G5327519
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Foam Tape Thickness 125 mil
- Tape Width 1"
- Tape Length 12 ft
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4008
- Zoro # G5327519
- UPC # 888519130001
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 12 ft |
Tape Core Diameter | 1" |
Details
Item | Urethane Foam Tape,White,7"x5 yd. |
Tape Backing Material | Acrylic |
Foam Tape Thickness | 125 mil |
Material | Urethane |
Description
Urethane Foam Tape,White,7 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- SHEETROCK Off-White Dust Control Joint Compound 3.5 gal (380059)
- LOCTITE Instant Adhesive, 415 Series, Clear, 1 oz, Bottle (135449)
- 3M 3M 4646 VHB Tape 2" x 2", Dark Gray, 25 mil, 100PK (4646)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- 3M Foam Tape, White, 5 yd. L x 3/4 in. W (4026)
- 3M 3M 4905 VHB Tape 0.75" circle, Clear, 20 mil, 250PK (4905)
- 3M Double Coated Tape, Polyethylene, PK36 (9579)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 72yd, Black (4492)
- 3M Polyurethane Protective Tape 8672 Trans, (8672)
- 3M Foam Tape