Shop All Double Sided Foam Tapes
3M
3M 4008 Double Coated Foam Tape 3" x 5yd, White, 1/8" thick
Mfr # 4008
Zoro # G4324485
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Foam Tape Thickness 125 mil
- Tape Width 1"
- Tape Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4008
- Zoro # G4324485
- UPC # 888519009680
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 12 ft |
Tape Core Diameter | 1" |
Width | 3" |
Length | 5 yd. |
Metric Width | 76.2 mm |
Imperial Tape Width | 3 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4008, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Tru Blu Pipesealnt 8Oz (31551)
- FROTH-PAK Air Sealing Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component (12031949)
- NOVAGARD SOLUTIONS Novagard 02-MX001380 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Sand (02-MX001380)
- CUSTOM BUILDING PRODUCTS Construction Adhesive, White, 10 fl oz (ARL4000QT)
- 3M 3M 4008 Double Coated Foam Tape 1" x 5yd, White, 1/8" thick (4008)
- 3M 3M 4008 Double Coated Foam Tape 0.75" x 5yd, White (4008)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 36yd, White (4016)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- TAPECASE Double Coated Tape, 1 In x 32 ft., Clear (TC485)
- 3M Foam Tape