Shop All Double Sided Foam Tapes
3M
3M 4008 Double Coated Foam Tape 1" x 2", White, 162PK
Mfr # 4008
Zoro # G4399604
product price: $51.29
/pk 162, $0.32/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Foam Tape Thickness 125 mil
- Tape Width 1"
- Tape Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4008
- Zoro # G4399604
- UPC # 888519013717
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 12 ft |
Length | 2" |
Width | 1" |
Imperial Tape Width | 1 in |
Metric Tape Length | 12.7 mm |
Imperial Tape Length | 2 in |
Metric Width | 25.4 mm |
Tape Core Diameter | 1" |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4008, Imperial Tape Length 2 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 2 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Strip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duct Tape, 1.88" x 45 yd., Silver (B-450-12)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- ANCOR Repair Tape - 1" x 10' - Black (341010)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36551)
- 3M Double Sided VHB Tape, 3/4 in., 45 ft. (5952)
- 3M 3M 4008 Double Coated Foam Tape 1" x 1", White, 162PK (4008)
- 3M 3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- 3M 3M 4646 VHB Tape 2" x 2", Dark Gray, 25 mil, 100PK (4646)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White, Length: 5 yd. (4462)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-3/4)
- 3M Foam Tape