Shop All Double Sided Foam Tapes
3M
3M 4008 Double Coated Foam Tape 0.375" x 5yd, White
Mfr # 4008
Zoro # G5327029
product price: $19.95
/ea
Sold in multiples of 18 for $359.10
$359.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Foam Tape Thickness 125 mil
- Tape Width 1"
- Tape Length 12 ft
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4008
- Zoro # G5327029
- UPC # 888519129845
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 12 ft |
Tape Core Diameter | 1" |
Details
Item | Urethane Foam Tape,0.375"x5 yd. |
Tape Backing Material | Acrylic |
Foam Tape Thickness | 125 mil |
Material | Urethane |
Number of Adhesive Sides | 2 |
Description
Urethane Foam Tape,0.375 In.x5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Carton Tape, Paper, Green, 1/2 In. x 14 Yd. (48858G)
- PERMATEX Permatex High Temp Anaerobic Flange Sealant 50 ml (51031)
- GORILLA GLUE Construction Adhesive, Max Strength Series, Clear, 16 oz, Cartridge (8212302)
- 3M Masking Tape, Dark Green, 2 In. x 72 Yd. (8992)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516W)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- 3M Acrylic PlusPrmAttchTp 06387Blk1.12, PK12 (06387)
- 3M Exterior Attachment Tape, 38582, PK24 (38582)
- 3M 3M™ 4462 Double Sided Foam Tape, 1/2" x 72 yds., 1/32", White, 1/Case (T95344621PK)
- 3M 3M 4032 Double Coated Foam Tape 4" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- 3M Foam Tape