Shop All Double Sided Foam Tapes
3M
3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick
Mfr # 4004
Zoro # G3941953
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4004
- Zoro # G3941953
- UPC # 888519013441
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Width | 3/4" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 4.57 m |
Metric Width | 19.05 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4004, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FB 136 Fire Block Sealant (FB 136)
- USG USG Durabond 381630120 Joint Compound, Powder, 25 lb Bag (381630120)
- PERMATEX Increased Oil Resistance RTV Silicone Sealant, 13 oz, Black, Temp Range -65 to 500 Degrees F (24105)
- DRIPLESS 1/10 Gal Consumer Grade Cradle Round Rod Caulk Gun (C150)
- 3M 3M 4004 Double Coated Foam Tape 0.5" x 5yd White, 1/4" thick (4004)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4004 Double Coated Foam Tape 0.25" x 5yd, White (4004)
- 3M Double Sided VHB Tape, 3/4 in, 108 ft, PK12 (4611)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M Double Coated Tape, Paper, Clear, PK72 (444)
- 3M Double Sided Foam Tapes