Shop All Double Sided Foam Tapes
3M
3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick
Mfr # 4004
Zoro # G4159723
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4004
- Zoro # G4159723
- UPC # 888519013465
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 1" |
Tape Core Diameter | 1.5 in |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4004, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Sealant, 14 oz, Gray (FSGRYR20)
- CHANGZHOU PENGSHENG YIDA TOOLS. 13 Pro Caulk Gun (PS128B)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Brown, Acrylic Polymer Base (70798-18418)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4004 Double Coated Foam Tape 0.25" x 5yd, White (4004)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4930 VHB Tape 6" x 5yd, White, 25 mil (4930)
- 3M MOUNTING STRIPS 1X3"" 8PC (414H-ST)
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- 3M 3M 4056 Double Coated Foam Tape 2" x 5yd, Black, 1/16" thick (4056)
- 3M Double Sided Foam Tapes