Shop All HVAC Cartridge Filters
3M
3M 3US-AF01 2 Filtrete Under-Sink Replacement Filter
Mfr # 4306817
Zoro # G203978448
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4306817
- Zoro # G203978448
- UPC # 51128889244
- Country of Origin China
- Category HVAC Cartridge Filters
Description
Features
- Product Type: Replacement Water Filter
- Capacity: 2000 gal.
- Water Filtration Type: Under-Sink
- Removes Cyst: No
- Removes Lead: No
- Removes Pharmaceuticals: No
- Finish: White
- Sub Brand: Filtrete
- Placement: Under Sink
- Removes Chemicals: No
- Filter Micron Size: 5 micron
- Removes Microorganisms: No
- Filter Material: Mesh
- Removes Chlorine Taste and Odor: Yes
- Removes Sediment: Yes
- Twist and Lock Design: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1242-1250B)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- CARRIER Motor, 115V, 1-Phase, 1 HP, 1075 rpm, 5SPD (HC52TQ145)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- EVERPURE Prefilter Assembly - E-10 (EV979580)
- 3M CUNO Rplmnt Cartridge: Scale, T&O, Chlor For - Part# 5633101 (5633101)
- DIAL MFG In-Line Scale Eliminator Cartridge 2-in H X 2-in W White Plastic White (51795)
- EVERPURE Replacement Bowl - 20" (3112-38)
- EVERPURE Filter Cartridge - Efs 8002-S (EV9781-12)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 16"x20"x12" (112-610-011)
- EVERPURE Water Filter System - Ql3-Bh(2) (EV9272-00)
- 3M HVAC Cartridge Filters