3M 3M26620 2.0 mm Atomizing Heads; Red - Set of 4
Mfr # 3M26620
Zoro # G304133227
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M26620
- Zoro # G304133227
- Country of Origin China
- Category Paint Sprayer Parts
Description
Designed specifically for use with the 3M Accuspray ONE Spray Gun System and the 3M PPS Series 2.0 Spray Cup System - our highest performing disposable spray cup system.
Atomizing heads are in 2.0 mm (red), 1.8 mm (clear), 1.4 mm (orange), 1.3 mm (green) and 1.2 mm (blue) for spraying of primer, sealer, base and clear coat.
3M Accuspray Atomizing Heads for PPS Series 2.0 eliminates the need for spray gun maintenance kits, allows user the ability to visually confirm the spray gun is clean, and offers the performance of a brand new spray gun on demand with each replaceable atomizing head Its 2.0 mm applications include but are not limited to; polyester primer, high build primers, metal flake, marine gel coat, bottom paint and anti-skid coatings, high viscosity adhesives, and other high viscosity coatings.
Features- All atomizing heads are interchangeable for use with 3M Accuspray ONE Spray Gun
- Size is presented clearly on each atomizing head for fast, accurate selection
- Fast, simple head replacement affords the performance of a brand new spray gun on demand
- See-through design makes it easy to see when the heads are clean
- Set of 4
- Color: Red
- Size: 2.0 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- MINWAX 11.5 Oz Clear Fast-Drying Oil-Based Polyurethane Satin (33060)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer, 1/2in NPT Stainless Steel - Replacement for Graco 181-073 (14-1224)
- SEM PRODUCTS SADDLE TAN SPRAY (SE15033)
- 3M Air Flow Control Valve, Use with 12T018 (16573)
- 3M Replaceable Atomizing Heads, PK4 (16611)
- BINKS Airless Sprayer Repair Kit, Fluid, w/4YP12 (41-11013)
- BEDFORD PRECISION PARTS Bedford Precision Filters, 40 Mesh - Fusion Guns 10-pack, Replacement Part for Graco (55-3024)
- BEDFORD PRECISION PARTS Bedford Precision Gun Filter, 60 Mesh Black, Replacement Part for Graco (14-2664)
- BEDFORD PRECISION PARTS Bedford Precision Piston Rod Chrome Plated - Replacement for Graco 249119 (57-3838)
- BEDFORD PRECISION PARTS Bedford Precision Ball Valve, 3/8in NPS x 3/8in NPT, 250 PSI for Binks (29-1571)
- 3M Paint Sprayer Parts