Shop All Automotive Wax
3M
3M 3M-6097 8 oz Ultrafine Machine Polish
Mfr # 3M-6097
Zoro # G504167435
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-6097
- Zoro # G504167435
- Country of Origin China
- Category Automotive Wax
Description
EX Machine Polish provides the same great speed and finish as Perfect-It, Machine Polish - plus it works for longer without drying, which means you can use less material, Quickly and effectively removes compound swirl marks. Wetter formulation allows for longer work time without drying. Slings less so it is working on the pad longer. Wipes off easily, requiring less clean up time. Less product needed both initially and at reapplication Fast finish formula that easily removes swirl marks. Doesn t smear or cake on panels.
Features- Ultrafine Machine Polish
- Size: 8 oz
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Harness, 2-Battery, 14" (7656-001)
- ILB GOLD Starter, Replacement For Lester 18948 (18948)
- BUYERS PRODUCTS Low Profile 6 Inch by 2 Inch LED Beacon with Blunt Cut Leads (SL551ALP)
- MILTON Straight Head Bayonet Inflator Gauge (S-520)
- 3M 3M 06025 Marine High Gloss Gelcoat Compound (7000044932)
- 3M Machine Polish, pt., PK6 (39009)
- 3M Rubbing Compound, 1 qt., PK6 (05973)
- 3M Cavity Wax Plus, 08852, 1.17 lb 531 g, PK4 (08852)
- 3M Diamond Cut Compound Gallon (M8501)
- 3M Abrasive Mod Med Cut (M0116)
- MEGUIARS WAX Yellow Carnauba Wax Blended With Silicones/ Polymers and Other Waxes, Liquid, 16 Ounce (M2616)
- 3M Automotive Wax