Shop All Wall Repair Patching
3M
3M 3M-5766 2.75 oz Creme Blue Hardener
Mfr # 3M-5766
Zoro # G504165943
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-5766
- Zoro # G504165943
- UPC # 51131057661
- Country of Origin China
- Category Wall Repair Patching
Description
Creme Blue Hardener
Hardening agent designed to be used with Zebra tack-free lightweight body filler, Lightweight body filler, Piranha putty, Marine high strength repair filler or Marine premium filler. Its creamy consistency mixes easily and quickly with any of the above products.
Features- Easy mixing produces a quality hardener blend
- Cream Hardener is designed for use with 2-part body filler & glazes
- Color: Blue
- Capacity: 2.75 oz
- Container Type: Tube
- Consistency: Paste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 0 Tape Mounting 1X400In (414H-LONG-DC)
- TITEBOND Gutter & Seam Sealant, 10.3 oz, Cartridge, White, Allyl Terminated Polyether Base (7321)
- CUSTOM BUILDING PRODUCTS Mortar Thinset Stndrd Gry 50Lb (CBTSG50)
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- 3M 12Oz Wall Rep Compound (LHR-12-BB)
- 3M Patch Plus Prime Wall Repair Kit, 8 oz, Tub, White (SHR-KIT)
- 3M Wall Repair Kit Lrg Hole 12Oz (LHR-KIT)
- 3M Sealant, 144 PK (67033)
- 3M 3M 05801 Lightweight Body Filler - Gallon (7000045748)
- 3M Marine Repair Filler, 1 gal, Can, Grayish Brown, Marine High Strength (00051131460140)
- DAP Spackling 16 oz Tub, PK12, 16 fl oz, White (7079818745)
- 3M Wall Repair Patching