3M 3M-37361 Versaflo Tr-6510n HEPA Cartridge - Black & Magenta
Mfr # 3M-37361
Zoro # G404151725
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-37361
- Zoro # G404151725
- UPC # 51131373617
- Country of Origin China
- Category PAPR Accessories
Description
The TR-6350 is a combination High Efficiency (HE) particulate filter and Formaldehyde (FM) cartridge for use with TR-600 series PAPRs. This filter may also be suitable for operations where the primary hazard is particulate and/or formaledehyde gas, such as in preservative operations where formalin is handled. 3M recommends the use of the TR-6300FC filter cover to help protect the filter/cartridge from physcial damage. The TR-6300FC filter cover is also used to hold the TR-6600 prefilter or TR-662 spark arrestor in place. For Maximum PAPR system run time, select the TR-632 High Capacity Battery when using the this cartridge.
Features- Integrated high efficiency particulate filter
- Captures formaldehyde vapors
- Protection Type: Organic Vapor
- Color Code: Black & Magenta
- Series: TR-600
- Standards & Approvals: NIOSH Approved
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Large (FROGSA-70-010)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (DF-850-M)
- ZING GHS SDS Binder, 2-1/2 in., Bilingual (6034)
- 3M Versaflo™ M-Series Standard Outer Shroud (M-445)
- 3M Flame Resistant Outer Shrd, Nomex(R) IIIA (M-447)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- 3M Visor Pivot Kit (M-960)
- 3M Versaflo(TM) Hood, M/L, White (S-533L)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- 3M Versaflo ™ Comfort Faceseal, PK5 (M-936)
- 3M Masks & Respiratory Protection