Shop All PAPR Accessories
3M
3M 3M-37299 M-206 Series Versaflo Respiratory Faceshield - Gray
Mfr # 3M-37299
Zoro # G504151670
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-37299
- Zoro # G504151670
- UPC # 51131372993
- Country of Origin China
- Category PAPR Accessories
Description
M-206 is a light weight, comfortable PAPR head top that combines a respirator and face shield with the option of adding earmuffs for hearing protection. Complete, fully assembled PAPR head top allows for use right out of the box.
Features- Flexible application, use with any 3M Versaflo system
- Hearing protection compatible with M-985 earmuffs
- May be a comfortable PAPR alternative to negative pressure respirators
- Easy to use design with ratchet suspension and liftable visor
- Comfortable alternative to standard face shields
- Color: Gray
- Material: Polyethylene
- Weight: 2.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- PIP Split Leather Palm, Gry/Red, PK12 (85-7512J)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-XL (10160-01-1-YEL-XL)
- LYLE Plastic Keep Hands Clear Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0614-NP_14X10)
- 3M Head Suspension, 20 to 25-1/5" (M-350)
- 3M Versaflo(TM) Hood, Inner Collar, PK10 (S-605-10)
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- 3M Versaflo(TM) Helmet Asssembly, 6 Point (M-407)
- 3M Versaflo High Durability Belt, Leather, 53" (TR-326)
- 3M Dual Airline Connct Assembly SA-1027/071 (SA-1027)
- GVS-RPB RPB Safety Nova 3 Head Support (07-900)
- 3M Masks & Respiratory Protection