Shop All Buffing & Polishing Compounds
3M
3M 3M-30345 1 gal Gelcoat Compound & Polish
Mfr # 3M-30345
Zoro # G904166373
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M-30345
- Zoro # G904166373
- UPC # 51131303454
- Country of Origin China
- Category Buffing & Polishing Compounds
Description
3M Perfect-It Gelcoat Compound + Polish is a professional-grade formula, designed to be used as a single-step compound and polish or second step finish for eliminating P1000 and finer scratches, scuff marks, and other surface blemishes from gelcoat surfaces (even darker colored gelcoat) including marine, RV, and industrial.
Features- Gelcoat Compound & Polish
- Formula provides longer wet time for extended product life and easier cleanup
- Suitable for all gelcoat surfaces including marine, RV and industrial
- For added protection apply 3M Boat Wax (PN 36112/36113) after compounding is completed
- Capacity: 1 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit (DW8252)
- WEILER Crimped Wire Cup Wire Brush, 2", 0.0118" (93044)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176094)
- PFERD Small Polishing Paste Bar, Grey - Pre-polish for Aluminum and Brass (48766)
- 3M Polish, Final Finish, Gry, Liter (82877)
- 3M Glaze Machine 16Oz (M0316)
- 3M Finesse-it Polish Compound, 1 Gallon (77317)
- 3M Da Microfiber Correction Compound 16 O (D30016)
- 3M Polish 28695, K211, Gallon (00-51141-28695-2)
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- MEGUIARS COMPOUND ULTRA CUT (32oz) (MGM-10532)
- 3M Buffing & Polishing Compounds