Shop All Paint Sprayer Parts
3M
3M 3M-26583 1.3 mm Series 2.0 Accuspray Refill Pack for PPS; Blue - 5 per Case
Mfr # 3M-26583
Zoro # G004152146
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-26583
- Zoro # G004152146
- UPC # 51131265837
- Country of Origin China
- Category Paint Sprayer Parts
Description
Designed specifically for use with PPS Series 2.0 our next generation, highest performing disposable spray cup system Atomizing heads are gives in 2.0 mm red, 1.8 mm clear, 1.4 mm orange, 1.3 mm green and 1.2 mm blue for spraying of primer, sealer, base and clear coat All atomizing heads are interchangeable for use with Accuspray ONE Spray Gun Size is presented clearly on each atomizing head for fast, accurate selection Fast, simple head replacement affords the performance of a spray gun on demand See-through design makes it easy to see when the heads are clean.
Features- Highest performing disposable spray cup system
- Designed specifically for use with next generation
- All atomizing heads are interchangeable for use with Accuspray ONE Spray Gun
- Size is presented clearly on each atomizing head for fast, accurate selection
- 5 per Case
- Finish: Paint
- Color: Blue
- Size: 1.3 mm
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Synthetic (1UFP1)
- PREMIER 1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV05)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP510)
- DEVILBISS Spray Gun Needle, For Use With 5AB33 (GTI-413)
- 3M Replaceable Atomizing Heads, PK4 (16611)
- 3M Air Flow Control Valve, Use with 12T018 (16573)
- BEDFORD PRECISION PARTS Bedford Precision 25' x 1/4in Air Hose Assembly for Binks (13-521)
- GRACO Manifold Short Filter, 60 Mesh, Black (246384)
- DEVILBISS Deicant Refill (DAD-1)
- TITAN Sprayer Suction Tube (0521912)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.4mm, Orange, PK4 (16612)
- 3M Paint Sprayers