3M 3M-26582 1.2 mm PPS Series 2.0 Accuspray Refill Pack; Blue - Case of 5
Mfr # 3M-26582
Zoro # G204152083
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M-26582
- Zoro # G204152083
- UPC # 51131265820
- Country of Origin China
- Category Paint Sprayer Parts
Description
Designed specifically for use with PPS Series 2.0 our next generation, highest performing disposable spray cup system. Atomizing heads are 2.0 mm (red), 1.8 mm (clear), 1.4 mm (orange), 1.3 mm (green) and 1.2 mm (blue) for spraying of primer, sealer, base and clear coat. All atomizing heads are interchangeable for use with Accuspray. One Spray Gun Size is presented clearly on each atomizing head for fast, accurate selection. Fast, simple head replacement affords the performance of a brand new spray gun on demand. See-through design makes it easy to see when the heads are clean.
Features- PPS Series 2.0 Accuspray Refill Pack
- Case of 5
- Color: Blue
- Size: 1.2 mm
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Primer, Gray, Flat, 12 oz (1680830V)
- 3M Pressure Spray Gun Cup, 13.5 fl. oz. (26121)
- DEFT Smooth Clear Oil-Based Lacquer Sanding Sealer 12 oz (DFT015S/54)
- LINZER Roller Cvr Polyes 2Pk 9X3/8In (RC133/26-807)
- 3M Air Flow Control Valve, Use with 12T018 (16573)
- 3M Replaceable Atomizing Heads, PK4 (16611)
- BINKS Stem Coupling (72-467)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 3/8in Fluid Hose Assembly for Binks, Devilbiss, and Graco (13-482)
- GRACO Gun Repair Kit (288488)
- BEDFORD PRECISION PARTS Bedford Precision 15ft x 1/2in Fluid Hose Assembly for Binks 71-3322 (13-1015)
- NELSON PAINT REPLACEMENT INTAKE VALVE ASSEMBLY (HW411A)
- 3M Paint Sprayers