Shop All Buffing & Polishing Compounds
3M
3M 39003 Finesse It Finish Polish Finesse-It Ii Finishing Material- Machine Polish 39003; 16 Fl Oz
Mfr # 3M-39003
Zoro # G704151982
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M-39003
- Zoro # G704151982
- UPC # 51131390034
- Country of Origin China
- Category Buffing & Polishing Compounds
Description
Aggressive compound. Remains wet on the job with little or no mess. Maintains high rate of cut with constant pressure. Buffs to high gloss with minimum of swirl marks. Can be used by hand or machine. Heavy cutting, machine-applied rubbing compound that effectively removes grade 1000 sand scratches, other coarse scratches and severe oxidation.
Features:- Case Quantity: 6
- Case Inner Pack: 1 bottle
- Performance Level: Good
- Form: Liquid
- Type: Rubbing Compound
- Color: Tan
- Item Weight: 1.520 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100982)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 2in, Bluefire (77696090166)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x2in., PK2 (66261055274)
- ARC ABRASIVES Abrasive Roll, 4-1/2" W x 150 ft. L, 60G (75185)
- 3M Da Microfiber Correction Compound 16 O (D30016)
- 3M Polish, Final Finish, Gry, Liter (82877)
- 3M Polish 28695, K211, Gallon (00-51141-28695-2)
- 3M Glaze Machine 16Oz (M0316)
- 3M Finesse-it Polish Compound, 1 Gallon (77317)
- MEGUIARS PRO SPEED COMPOUND - 1 GALLON (MGM-10001)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- 3M Buffing & Polishing Compounds