Shop All Duct Tapes
3M
3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 24/Case
Mfr # T9873900
Zoro # G4904107
product price: $766.99
/pk 24, $31.96/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Material vinyl
- Duct Tape Thickness 7.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9873900
- Zoro # G4904107
- UPC # 50051131069768
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Silver |
Material | vinyl |
Duct Tape Thickness | 7.7 mil |
Color | Silver |
Duct Tape Grade | General |
Item | Duct Tape,2x60 yd.,Silver,PK24 |
Description
Duct Tape,2x60 yd.,Silver,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spray Foam Sealant, 12 oz, White (18836)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK (DT-6)
- 3M 3M™ 4462 Double Sided Foam Tape, 1/2" x 72 yds., 1/32", White, 1/Case (T95344621PK)
- 3M 3M 4910 VHB Tape 2" x 2", Clear, 40 mil, 5PK (4910)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Yellow, Vinyl (1-50-3903-YELLOW)
- 3M Flexible Duct Tape, Silver, 1-7/8in x120yd (3350)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Olive (6969)
- 3M Duct Tape, 2 In x 50 yd, 6.5 mil, Red, Vinyl (3903)
- 3M Vinyl Tape, 5.2 Mil, 1"x36 yds., Red, PK3 (T9654713PKR)
- 3M MultiUse Duct Tape 2960A 1.88"x60, PK24 (2960-A)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- 3M Duct Tapes