3M

3M 3850XCLEAR Packaging Tape Heavy Duty; Clear - 1.88 in. x 54.6 yards


product price: $26.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 3850XCLEAR
  • Zoro # G404013870
  • UPC #
    51131862234
  • Country of Origin China
  • Category Packing Tapes

Description

Packaging Tape Heavy Duty, Clear - 1.88 in. x 54.6 yards

Super strong poly tape meets postal regulations.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Packaging Tape Heavy Duty, Clear - 1.88 in. x 54.6 yards
Specifications
  • Dimension: 0.31 x 0.31 x 0.31 in.
  • Cube: 0.03
  • Weight: 0.53 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.